DESCRIPTION

Copper x Female Adapter Clean and Bagged

CBCF

SPECIFICATIONS

ANSI Specifications
ANSI B16.22
ASME Specifications
ASME B16.22
Application
Medical Gas
Clean Bagged
Yes
End Connection 1
Copper
End Connection 2
Female
FM Approved
No
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Material
Wrot Copper
NSF Certified
Yes
NSF Specifications
NSF 61-G
Size
3/8 in x 3/8 in
Type
Straight