DESCRIPTION

  • CSA B125, NSF/ANSI Standard 61
  • Cast copper
  • Dezincification resistant
  • Easy to solder
  • End Connections: Sweat x Female x Sweat
  • Flanged and flared fitting options available
  • Special shapes available
  • Threaded and drop ear fitting options
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Copper x Female Cast Brass Reducing Tee

CCFCTDFD

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
Female
End Connection 3
Copper
End Connections
Copper x Female
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in x 3/4 in x 1/2 in
Fitting Type
Reducing
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Cast Brass