DESCRIPTION

  • Dezincification resistant

Nibco Copper x FNPT Copper Union

CCFULFL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 2-1/2 in

    CCFULFL 

    $1917.0
    $1773.23
    Call for Pricing Call us for price $1917.0 $1773.23
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 1
Copper
End Connection 2
FNPT
End Connections
Copper x FNPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Cast Copper