• Cart

DESCRIPTION

Apollo Xpress® Copper x Female Reducing Tee

A1006

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
Collection
Apollo Xpress®
End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Female
End Connections
Copper x Female
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
3/4 in
Fitting Sizes
1-1/2 in x 1-1/2 in x 3/4 in
Fitting Type
Reducing
Height
4-2/25 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
2-11/100 in
Material
Copper
NSF Certified
No
UL Listed
No
Width
4 in