DESCRIPTION

  • Cast Copper
  • Dezincification resistant
  • End Connections: Sweat x Male

Copper x Male 90 Degree Elbow

CCM9LF

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connection 1
Copper
End Connection 2
Male
End Connections
Copper x Male
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Cast Copper
NSF Certified
No