DESCRIPTION

Copper x Male Clean and Bagged Adapter

CBCMA

MORE SIZES AVAILABLE

SPECIFICATIONS

Application
Medical Gas
Clean Bagged
Yes
End Connection 1
Copper
End Connection 2
Male
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Wrot Copper
Size
1/2 in x 1/2 in