• Cart

DESCRIPTION

Apollo Xpress® Copper x Male Reducing Adapter

A100758

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
Collection
Apollo Xpress®
End Connection 1
Copper
End Connection 2
Male
End Connections
Copper x Male
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Fitting Type
Reducing
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No
UL Listed
No