DESCRIPTION

  • DWV
  • Dezincification resistant

Copper Joint Reducing Brass Coupling

CCDWVC

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
Fitting Size 1
4 in
Fitting Size 2
2 in
Fitting Sizes
4 in x 2 in
Fitting Type
Concentric, Reducing
Material
Brass
NSF Certified
No