DESCRIPTION

  • Contoured t-shape for easy insertion and wear
  • Self adjusting foam expands to fit wearer
  • Smooth, soil resistant closed cell foam skin
  • Vibrant colors make protection visible

Laser Lite® Corded Earplug

HLL30

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI S3.19-1974
Collection
Laser Lite®
Color Finish
Yellow/Magenta
Material
Plastic
Material Type
Polyurethane
Noise Reduction Rating
32
Reusable
No
Type
T-Shape

Starting at
Call for Pricing
  • QUANTITY