DESCRIPTION

  • Corded
  • Delivers instant protection upon proper insertion, no need to wait for foam to expand
  • Patented no-roll design makes insertion fast and easy
  • Uniform attenuation levels

Matrix™ Corded Earplug

HMTX30

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI S3.19-1974
Collection
Matrix™
Color Finish
Orange
Material
Foam
Material Type
Thermoplastic Elastomers
Noise Reduction Rating
29
Reusable
No
Type
Cylinder Shape

Starting at
Call for Pricing
  • QUANTITY