DESCRIPTION

  • Cord allows earplugs to be stored conveniently around the neck in between uses
  • Earplugs are easy to roll down for quick and easy fitting
  • Noise reduction rating (NRR) 29 dB, CSA class AL
  • Smooth, dirt resistant surface provides better hygiene
  • Soft polyurethane foam is hypoallergenic
  • Tapered design fits comfortably in ear canals

Corded Foam Earplug with 29dB Noise Reduction Rating

3M05113829009

Color Finish

 

SPECIFICATIONS

Color Finish
Orange
Material
Plastic
Material Type
Polyurethane
Noise Reduction Rating
29
Reusable
No
Type
Roll Down Foam Earplugs

Starting at
$29.88
per BOX
  • QUANTITY