DESCRIPTION

  • Ruggedly built and weather resistant with an industry best, 5 year warranty (basically we fix any problem short of a backhoe running over it)
  • The LC-2500 comes standard with black sensors that are used for standard metal and AC pipe
  • Very lightweight and compact, yet it offers full capabilities for programming many different pipe materials and pipe diameters
  • View data on suspect leaks in the field or download the data to PC for further analysis

Correlator with Iron Pipe

POLLP82601

Width:

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Power Source
Battery
Width
5-9/10 in

Starting at
Call for Pricing
  • QUANTITY