DESCRIPTION

Water Tite CPVC Wide Mouth Washing Machine Outlet Box

I87355

MORE SIZES AVAILABLE

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Water Tite
Drain Location
Right
End Connection 1
CPVC
End Connection 2
CPVC
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
GSA Approved
No
Height
8-5/8 in
IAPMO Listed
No
Length
13 in
NSF Certified
No
Size
1/2 in x 1/2 in
UL Listed
No