DESCRIPTION

  • Easy and fast to install

Crimp x Copper Stub-Out Elbow with Plate

V44226

Fitting Sizes:

1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 372, ANSI 61, ANSI 61-G
ASTM Specifications
ASTM F-1807
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
End Connection 1
Crimp
End Connection 2
FTG
End Connections
Crimp x FTG
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
90°
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
6 in
Material
Copper
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
No
Origin
Domestic
UL Listed
No
Width
3-1/2 in

Starting at
$5.23
EACH
  • QUANTITY