• Cart

DESCRIPTION

Evertuff® Socket Straight SDR 11 CPVC CTS Union with EPDM O-Ring Seal

S4197

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1 in

    S4197010 

    $28.0
    $27.67
    Call for Pricing Call us for price $28.0 $27.67
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM D-2846
Clean Bagged
No
Collection
Evertuff®
Color Finish
Tan
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic, Rubber
Material Type
CPVC CTS, EPDM
Maximum Pressure
100 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
SDR 11