DESCRIPTION

  • Non-corrosive and molded from industry leading PE4710/Bimodal PE3408 which provides significant performance
  • One-piece construction and design ensure consistent, gas-tight connections in all weather conditions
  • Pull-out strength greater than the connected polyethylene tubing

CTS Gas Coupling

P5010

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2513
End Connection 1
CTS
End Connection 2
CTS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Plastic
Size
1/2 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday