DESCRIPTION

  • All spears CTS fittings

CTS Plastic Coupling

S4129

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
End Connection 1
CTS
End Connection 2
CTS
End Connections
CTS
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Plastic
Material Type
CPVC CTS
NSF Certified
No
Size
1 in
Type
Straight