• Cart

DESCRIPTION

  • Helps eliminate floor finish and helps reduce labor costs
  • Simplified, one-step process that simultaneously cleans and polishes stone floors

Scotch-Brite™ Diamond Floor Pad Plus in Purple

3M134375479

Diameter:

SPECIFICATIONS

Collection
Scotch-Brite™
Color Finish
Purple
Diameter
13 in
Material
Non-Woven Fiber
Material Type
Non-Woven Nylon, Polyester Fiber
Thickness
1 in

Starting at
Call for Pricing
  • QUANTITY