Air Gap in Brushed Nickel and 7/8 in. Dishwasher Hose Kit Bagged

You last purchased this on
 
Lincoln Products®

Air Gap in Brushed Nickel and 7/8 in. Dishwasher Hose Kit Bagged

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lincoln Products®

Air Gap in Brushed Nickel and 7/8 in. Dishwasher Hose Kit Bagged

  • Fast #
  • Part #LIN119808
  • Item #4482415
  • Manufacturer Part #119808
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For installing dishwasher drain to sink drain or disposer
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Hose
GSA Approved:
No
IAPMO Listed -:
Yes
NSF Certified:
No