DESCRIPTION

  • Disinfects in 60 seconds
  • Kills MRSA and Norovirus
  • Meets bloodborne pathogen standards for decontaminating blood and body fluids
  • No VOCs and no fragrance added
  • Ready-to-use disinfectant cleaner wipe based on proprietary hydrogen peroxide (AHP®) technology to deliver fast, effective cleaning performance
  • Virucide, bactericide, tuberculocide, fungicide and non-food contact sanitizer

Oxivir® Disinfectant Cleaner in White

D4599516

Type:

SPECIFICATIONS

Collection
Oxivir®
Color Finish
White
SCAQMD Compliant
No
Type
Wipes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY