DESCRIPTION

  • Cleans, disinfects and deodorizes
  • Economical, concentrated formula makes up to 64 gallons of cleaner
  • Kills staph, strep, salmonella and other harmful germs on hard, nonporous surfaces

Disinfectant Pine Action Cleaner

RAC02814

Size:

SPECIFICATIONS

Material
Ceramic, Glass, Plastic, Stainless Steel
SCAQMD Compliant
No
Size
1 gal
Type
Tier 2 Products

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$43.67
EACH
  • QUANTITY