DESCRIPTION

  • Adjustable nosepiece
  • Not NOISH approved
  • Ultrasonically bonded straps

Disposable Dust Mask

J12978

Material:

SPECIFICATIONS

Material
Plastic
Material Type
Polypropylene
Quick Release
No
Reusable
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.37
per PACK
  • QUANTITY