DESCRIPTION

  • Dispensing roll perforated every 6" provides for hand dusting or any dust sheet holder
  • Good choice for routine dusting of floors, walls and furniture
  • Helps maintain high-image floor finishes during burnishing and recoating processes
  • Ideal for dusting floors before and after burnishing or prior to recoating
  • Untreated, microfiber disposable cloth leaves surface residue-free

Doodleduster™ Doodle Duster Disposable Cloth (Case of 4)

3M04801108184

Length:

287-1/2 ft

SPECIFICATIONS

Collection
Doodleduster™
Color Finish
White
Height
7 in
Length
287-1/2 ft
Material
Microfiber
Package Quantity
Case of 4
Width
13-8/10 in

Starting at
$785.63
per CASE
  • QUANTITY