DESCRIPTION

  • Dezincification resistant

Copper x Male Brass Adapter

CCDWVMAP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 4 in

    CCDWVMAP 

    $488.9
    $350.06
    Call for Pricing Call us for price $488.9 $350.06
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connection 1
Copper
End Connection 2
Male
End Connections
Copper x Male
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
IAPMO Listed
No
Material
Brass
NSF Certified
No