DESCRIPTION

  • DWV
  • Dezincification resistant
  • End Connections: Sweat x Sweat
  • Wrot copper

Copper DWV 90 Degree Elbow

CCDWV9

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI B16.22
ASME Specifications
ASME B16.18, ASME B16.22
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Fitting Type
DWV, Reducing
Material
Cast Copper