DESCRIPTION

  • Cast Copper
  • DWV
  • Double combo
  • Manufacturer may vary by location

DWV Copper x Copper Double Long Turn Tee Wye

CCDWVDLTTY

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Material
Cast Copper
Size
2 in x 2 in x 2 in