DESCRIPTION

  • DWV
  • Dezincification resistant
  • End Connections: Sweat x Sweat
  • Wrot copper

Copper DWV Long Turn 90 Degree Elbow

CDWVLT9K

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 2 in

    CDWVLT9K 

    $95.74
    $68.55
    Call for Pricing Call us for price $95.74 $68.55
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASME Specifications
ASME B16.22, ASME B16.29
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
DWV, Straight
Material
Wrot Copper