DESCRIPTION

  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • Manufacturer may vary by location
  • Nonflammable
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire

Mueller Industries Copper x Male DWV Adapter

CDWVMAJ

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI B16.22
ASME Specifications
ASME B16.29
ASTM Specifications
ASTM B-75
End Connection 1
Copper
End Connection 2
Male
End Connections
Copper x Male
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
DWV, Straight
Material
Wrot Copper