DESCRIPTION

  • Dezincification resistant

Copper x Slip DWV Joint Trap Adapter

CDWVSJTAJ

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI B16.22
ASTM Specifications
ASTM B-75
End Connection 1
Copper
End Connection 2
Slip Joint
End Connections
Copper x Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
DWV, Straight
Material
Wrot Copper