DESCRIPTION

  • Biostatic and inhibits bacterial growth on its surface
  • Cost effective and easy to install
  • Lightweight, strong and corrosion resistant
  • Nonflammable
  • Subassemblies are easy to prefabricate and can be handled without fear of damage
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire

Elkhart Products Corporation Copper x Spigot Soil Adapter

CDWVSAK

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI B16.22
ASTM Specifications
ASTM B-75
CSA Certified
CSA B125
Clean Bagged
No
End Connection 1
Copper
End Connection 2
Spigot
End Connections
Copper x Spigot
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
3 in
Fitting Sizes
2 in x 3 in
Fitting Type
DWV, Reducing
Material
Wrot Copper
NSF Certified
No