DESCRIPTION

  • Cast Copper
  • DWV
  • Manufacturer may vary by location

DWV FTG x Copper Cleanout with Plug

CCDWVFCFLCO

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 1
FTG
End Connection 2
Copper
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Material
Cast Copper
Size
1-1/2 in x 1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday