DESCRIPTION

  • DWV
  • Manufacturer may vary by location
  • Wrot copper

FTG x Copper Flush Bushing

CDWVFLB

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
FTG
End Connection 2
Copper
End Connections
FTG x Copper
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Material
Wrot Copper
Size
2 in x 1-1/2 in
Type
DWV, Reducing