DESCRIPTION

  • Dezincification resistant

Copper Sanitary Tee

CCDWVSTPPK

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B16.22
ASME Specifications
ASME B16.23
ASTM Specifications
ASTM B-584, ASTM D-2661
CSA Certified
CSA B125
End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
End Connections
Copper
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
2 in
Fitting Sizes
4 in x 4 in x 2 in
Fitting Type
Reducing, Sanitary
Material
Wrot Copper
NSF Certified
Yes
NSF Specifications
NSF 61