DESCRIPTION

  • Cast copper alloy solder joint drainage fittings shall be in accordance with ASME B16.23
  • Dezincification resistant
  • Solder connections
  • Tees connect a branch line into a drain line

Copper DWV Sanitary Tee

CCDWVSTMMJ

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B16.23
ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
End Connections
Copper
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
1-1/2 in
Fitting Sizes
3 in x 3 in x 1-1/2 in
Fitting Type
DWV, Reducing, Sanitary
Material
Bronze