DESCRIPTION

Sotria™ Drawer Pull

D699150

Color Finish

 

SPECIFICATIONS

Collection
Sotria™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Pull
Height
7/8 in
Length
5-1/8 in
Material
Zinc
Style
Modern
Width
1-1/4 in

Starting at
$31.54
EACH
  • QUANTITY

DOCUMENTS