DESCRIPTION

Odin® Drawer Pull

D699175

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Odin®
Color Finish
Chrome
Color Finish Category
Chromes
Handle Type
Pull
Height
1-3/32 in
Length
4-7/8 in
Material
Brass
Style
Modern
Width
1-7/16 in

Starting at
$31.54
EACH
  • QUANTITY

DOCUMENTS