DESCRIPTION

  • All weather/high impact ABS housing on transmitter
  • Audio tone indicates battery strength and good connection
  • Check either signal with the flick of a switch
  • Fast-response signal strength meter and sharp audio tone for precise pinpointing
  • Lightweight and space saving carry bag
  • MD840 - dual frequency unit with both 480 KHZ and 9 KHZ
  • Pipehorn MD 800 series
  • Simultaneous conductive transmission of high (480 kHz) and low (9 kHz) frequencies for congested areas and for long distance locates (800-HL)
  • Watertight receiver wand, more durable than ever

Dual-Frequency Pipe and Cable Locator

POLLMD840800HL

Type:

SPECIFICATIONS

Battery Size
9V, C
Type
Alkaline
Volts
9V

Starting at
Call for Pricing
  • QUANTITY