DESCRIPTION

  • Fitting used to conceal and protect exposed refrigeration linesets, electrical cable, telephone wiring, and water or drain pipes
  • Includes 2 lineset ducting clips
  • Made in the USA
  • Paintable
  • Perfect for minisplits, high velocity, and conventional ducted AC systems
  • UL 94V satisfied
  • UV and weather resistant

Fortress® Duct in White

REC84004

Length:

96 in

SPECIFICATIONS

Collection
Fortress®
Color Finish
White
Fitting Size 1
3-1/2 in
Fitting Size 2
3-1/2 in
Fitting Sizes
3-1/2 in
Height
2-5/8 in
Length
96 in
Material
Plastic
Material Type
Polymer, PVC
Width
3-5/8 in

Starting at
$35.23
EACH
  • QUANTITY