DESCRIPTION

Copper Sanitary Cross

CCDWVSCRMK

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
End Connection 4
Copper
End Connections
Copper
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
2 in
Fitting Size 4
2 in
Material
Brass
Size
3 in x 3 in x 2 in x 2 in
Type
DWV, Reducing