DESCRIPTION

  • Cast copper alloy solder joint drainage fittings shall be in accordance with ASME B16.23
  • DWV Long Turn Tee Wyes (TY) connect a branch line into a drain line
  • Dezincification resistant
  • Solder Connections

Copper DWV Long Turn Wye

CCDWVLTTY

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
End Connections
Copper
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Cast Copper