DESCRIPTION

  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Manufacturer may vary by location

Hub DWV 90 Degree Elbow

PDWVD9

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
DWV, Straight
Material
Plastic
Material Type
PVC-DWV
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40S