DESCRIPTION

  • Excellent for light sanding between coats
  • Great for angles; contoured and flat surfaces
  • Square sponge with 4 sides

Dynamic Sanding Sponge

DAG582602

Length:

SPECIFICATIONS

Color Finish
Grey
Length
4 in
Type
Medium Course Grit
Width
2-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1.96
EACH
  • QUANTITY