DESCRIPTION

Newport Brass East Linear Wall Mount Tub Filler Trim with Double Cross Handle in Satin Nickel - PVD

N3-995/15S

Color Finish

Satin Nickel - PVD

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Washerless Ceramic Disc
Center Size
6-49/50 in
Collection
East Linear
Color Finish
Satin Nickel - PVD
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
GSA Approved
No
Handle Type
Cross
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
6-9/16 in
Trim Only
Yes
WaterSense Labeled
No
Width
11 in

$638.78
EACH

(Pricing is for Satin Nickel - PVD)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability