DESCRIPTION

  • Features a 1" drop
  • For coverage of the entire condensate drain system
  • Includes overflow switch and trap
  • Two part design for use where obstructions prevent direct threading

EZ Trap® Economy Trap Kit with Brush

REC83626

Diameter:

3/4 in

SPECIFICATIONS

Brand Model Compatibility
Rectorseal EZT113B and EZT226 Switch Combo
Collection
EZ Trap®
Diameter
3/4 in
Height
13 in
IAPMO Listed
No
Length
9 in
Material
Plastic
Material Type
PVC

Starting at
$37.83
EACH
  • QUANTITY