DESCRIPTION

Professional Achiever™ Electric Medium Water Heater

RPROEM2RU95

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Capacity
50 gal
Collection
Professional Achiever™
Diameter
23 in
End Connection 1
NPT
End Connection 2
NPT
Energy Star Compliant
No
GSA Approved
No
Height
50-1/2 in
IAPMO Listed
No
Material
Stainless Steel
NSF Certified
No
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Medium
Watts
6000

Starting at
Call for Pricing
  • QUANTITY