DESCRIPTION

  • Excellent resistance to abrasion, moisture, alkalizes, acids, corrosion and varying weather conditions
  • Premium grade, 7 mil thick, all-weather vinyl-insulating tape
  • Provides moisture-tight electrical and mechanical protection with minimum bulk
  • Temperature range of 0–220° F (-18–105° C)
  • UL listed and CSA certified

Scotch® Super 33+™ Electrical Tape in Black

3M05400706132

Length:

SPECIFICATIONS

Collection
Scotch® Super 33+™
Color Finish
Black
Lead Law Compliant
Yes
Length
66 ft
Material
Vinyl
Temperature Range
-18 to 105 Deg C (0 to 220 Deg F)
Thickness
7 mil
Type
Indoor/Outdoor
UL Listed
No
Width
3/4 in

Starting at
$5.47
per ROLL
  • QUANTITY

DOCUMENTS