DESCRIPTION

  • Accommodates single and multiple exposed line sets
  • Easy to install
  • Includes tap screws
  • Perfect for minisplits, high velocity, and conventional ducted air conditioning systems
  • UV, fire, and weather resistant

Slimduct® End Fitting in Brown

REC85467

Fitting Sizes:

2-3/4 in

SPECIFICATIONS

BAA Compliant
No
Collection
Slimduct®
Color Finish
Brown
Fitting Size 1
2-3/4 in
Fitting Size 2
2-3/4 in
Fitting Sizes
2-3/4 in
Height
3 in
Length
4-1/2 in
Material
Plastic
Material Type
Polymer, PVC
Type
End Cap
Width
4-1/4 in

Starting at
$20.73
EACH
  • QUANTITY