DESCRIPTION

  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Provides a direct branch connection at any location on K, L and M copper tubing
  • Regional availability, contact Victaulic for details
  • Sizes from 2-1/2 – 4" / DN65 –DN100

Victaulic Style 622 FNPT EPDM Copper Mechanical Tee

VC622CE0

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-183, ASTM A-536
Coating
Copper
Collection
Style 622
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Size 3
3/4 in
Fitting Sizes
2-1/2 in x 2-1/2 in x 3/4 in
Fitting Type
Reducing
Material
Copper
Maximum Pressure
300 psi
Maximum Temperature
230