• Cart

DESCRIPTION

Epoxy and Copper Plated Ceiling Flange

FNW7502EC

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM A-47 Grade 32510
Coating
Copper, Epoxy
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Malleable Iron
UL Listed
No
Width
2-3/4 in
Work Load Limit
180

Starting at
$17.24
EACH
  • QUANTITY