DESCRIPTION

Epoxy Coated Hinged Split Ring Hanger for 1/2 in. Rods

FNW7001E

Fits Pipe Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-47 Grade 32510
Coating
Epoxy
FM Approved
No
Fits Pipe Size
2-1/2 in
MSS Specifications
MSS SP-58 Type 12
Material
Malleable Iron
Rigid Conduit Size
1/2 in
UL Listed
No
Work Load Limit
180

Starting at
$20.28
EACH
  • QUANTITY